CB323632
Description
CB323632 SLEEVE BEARING ; CAST-BRONZE 2 X 2- 1/4 X 4
Part # CB323632
BDI # 18255213
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2
Nominal Outside Diameter - Inch:
2.25
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2.253
Length Thru Bore - Millimeter:
101.6
Nominal Bore - Millimeter:
50.8
Length Thru Bore - Inch:
4
Outside Diameter - Millimeter:
57.226
CB323616
Description
CB323616 SLEEVE BEARING ; CAST-BRONZE 2 X 2- 1/4 X 2
Part # CB323616
BDI # 18254987
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2
Nominal Outside Diameter - Inch:
2.25
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2.253
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
50.8
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
57.226
CB323824
Description
CB323824 SLEEVE BEARING ; CAST-BRONZE 2 X 2- 3/8 X 3
Part # CB323824
BDI # 18256893
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2
Nominal Outside Diameter - Inch:
2.375
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2.378
Length Thru Bore - Millimeter:
76.2
Nominal Bore - Millimeter:
50.8
Length Thru Bore - Inch:
3
Outside Diameter - Millimeter:
60.401
CB323640
Description
CB323640 SLEEVE BEARING ; CAST-BRONZE 2 X 2- 1/4 X 5
Part # CB323640
BDI # 18255500
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2
Nominal Outside Diameter - Inch:
2.25
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2.253
Length Thru Bore - Millimeter:
127
Nominal Bore - Millimeter:
50.8
Length Thru Bore - Inch:
5
Outside Diameter - Millimeter:
57.226
CB323820
Description
CB323820 SLEEVE BEARING ; CAST-BRONZE 2 X 2- 3/8 X 2- 1/2
Part # CB323820
BDI # 18255501
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2
Nominal Outside Diameter - Inch:
2.375
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2.378
Length Thru Bore - Millimeter:
63.5
Nominal Bore - Millimeter:
50.8
Length Thru Bore - Inch:
2.5
Outside Diameter - Millimeter:
60.401