CB404626
Description
CB404626 SLEEVE BEARING ; CAST-BRONZE 2- 1/2 X 2- 7/8 X 3- 1/4
Part # CB404626
BDI # 18252706
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.5
Nominal Outside Diameter - Inch:
2.875
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2.878
Length Thru Bore - Millimeter:
82.55
Nominal Bore - Millimeter:
63.5
Length Thru Bore - Inch:
3.25
Outside Diameter - Millimeter:
73.101
CB404830
Description
CB404830 SLEEVE BEARING ; CAST-BRONZE 2- 1/2 X 3 X 3- 3/4
Part # CB404830
BDI # 18252709
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.5
Nominal Outside Diameter - Inch:
3
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
3.003
Length Thru Bore - Millimeter:
95.25
Nominal Bore - Millimeter:
63.5
Length Thru Bore - Inch:
3.75
Outside Diameter - Millimeter:
76.276
CB404832
Description
CB404832 SLEEVE BEARING ; CAST-BRONZE 2- 1/2 X 3 X 4
Part # CB404832
BDI # 18252710
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.5
Nominal Outside Diameter - Inch:
3
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
3.003
Length Thru Bore - Millimeter:
101.6
Nominal Bore - Millimeter:
63.5
Length Thru Bore - Inch:
4
Outside Diameter - Millimeter:
76.276
CB405248
Description
CB405248 SLEEVE BEARING ; CAST-BRONZE 2- 1/2 X 3- 1/4 X 6
Part # CB405248
BDI # 18254527
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.5
Nominal Outside Diameter - Inch:
3.25
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
3.255
Length Thru Bore - Millimeter:
152.4
Nominal Bore - Millimeter:
63.5
Length Thru Bore - Inch:
6
Outside Diameter - Millimeter:
82.677
CB405240
Description
CB405240 SLEEVE BEARING ; CAST-BRONZE 2- 1/2 X 3- 1/4 X 5
Part # CB405240
BDI # 18254526
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.5
Nominal Outside Diameter - Inch:
3.25
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
3.255
Length Thru Bore - Millimeter:
127
Nominal Bore - Millimeter:
63.5
Length Thru Bore - Inch:
5
Outside Diameter - Millimeter:
82.677