CB526072
Description
CB526072 SLEEVE BEARING ; CAST-BRONZE 3- 1/4 X 3- 3/4 X 9
Part # CB526072
BDI # 18254636
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
3.25
Nominal Outside Diameter - Inch:
3.75
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
3.755
Length Thru Bore - Millimeter:
228.6
Nominal Bore - Millimeter:
82.55
Length Thru Bore - Inch:
9
Outside Diameter - Millimeter:
95.377
CB525632
Description
CB525632 SLEEVE BEARING ; CAST-BRONZE 3- 1/4 X 3- 1/2 X 4
Part # CB525632
BDI # 18254633
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
3.25
Nominal Outside Diameter - Inch:
3.5
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
3.505
Length Thru Bore - Millimeter:
101.6
Nominal Bore - Millimeter:
82.55
Length Thru Bore - Inch:
4
Outside Diameter - Millimeter:
89.027
CB526048
Description
CB526048 SLEEVE BEARING ; CAST-BRONZE 3- 1/4 X 3- 3/4 X 6
Part # CB526048
BDI # 18254635
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
3.25
Nominal Outside Diameter - Inch:
3.75
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
3.755
Length Thru Bore - Millimeter:
152.4
Nominal Bore - Millimeter:
82.55
Length Thru Bore - Inch:
6
Outside Diameter - Millimeter:
95.377
CB526040
Description
CB526040 SLEEVE BEARING ; CAST-BRONZE 3- 1/4 X 3- 3/4 X 5
Part # CB526040
BDI # 18254634
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
3.25
Nominal Outside Diameter - Inch:
3.75
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
3.755
Length Thru Bore - Millimeter:
127
Nominal Bore - Millimeter:
82.55
Length Thru Bore - Inch:
5
Outside Diameter - Millimeter:
95.377