CB344232
Description
CB344232 SLEEVE BEARING ; CAST-BRONZE 2- 1/8 X 2- 5/8 X 4
Part # CB344232
BDI # 18253047
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.125
Nominal Outside Diameter - Inch:
2.625
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2.628
Length Thru Bore - Millimeter:
101.6
Nominal Bore - Millimeter:
53.975
Length Thru Bore - Inch:
4
Outside Diameter - Millimeter:
66.751
CB344032
Description
CB344032 SLEEVE BEARING ; CAST-BRONZE 2- 1/8 X 2- 1/2 X 4
Part # CB344032
BDI # 18253046
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.125
Nominal Outside Diameter - Inch:
2.5
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2.503
Length Thru Bore - Millimeter:
101.6
Nominal Bore - Millimeter:
53.975
Length Thru Bore - Inch:
4
Outside Diameter - Millimeter:
63.576
CB354340
Description
CB354340 SLEEVE BEARING ; CAST-BRONZE 2- 3/16 X 2-11/16 X 5
Part # CB354340
BDI # 18252314
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.188
Nominal Outside Diameter - Inch:
2.688
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2.691
Length Thru Bore - Millimeter:
127
Nominal Bore - Millimeter:
55.575
Length Thru Bore - Inch:
5
Outside Diameter - Millimeter:
68.351
CB354436
Description
CB354436 SLEEVE BEARING ; CAST-BRONZE 2- 3/16 X 2- 3/4 X 4- 1/2
Part # CB354436
BDI # 18252315
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.188
Nominal Outside Diameter - Inch:
2.75
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2.753
Length Thru Bore - Millimeter:
114.3
Nominal Bore - Millimeter:
55.575
Length Thru Bore - Inch:
4.5
Outside Diameter - Millimeter:
69.926
CB354442
Description
CB354442 SLEEVE BEARING ; CAST-BRONZE 2- 3/16 X 2- 3/4 X 5- 1/4
Part # CB354442
BDI # 18252316
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.188
Nominal Outside Diameter - Inch:
2.75
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2.753
Length Thru Bore - Millimeter:
133.35
Nominal Bore - Millimeter:
55.575
Length Thru Bore - Inch:
5.25
Outside Diameter - Millimeter:
69.926