CB081012
Description
CB081012 SLEEVE BEARING ; CAST-BRONZE 1/2 X 5/8 X 1- 1/2
Part # CB081012
BDI # 18257522
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.5
Nominal Outside Diameter - Inch:
0.625
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
0.628
Length Thru Bore - Millimeter:
38.1
Nominal Bore - Millimeter:
12.7
Length Thru Bore - Inch:
1.5
Outside Diameter - Millimeter:
15.951
CB081008
Description
CB081008 SLEEVE BEARING ; CAST-BRONZE 1/2 X 5/8 X 1
Part # CB081008
BDI # 18251439
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.5
Nominal Outside Diameter - Inch:
0.625
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
0.628
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
12.7
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
15.951
CB081018
Description
CB081018 SLEEVE BEARING ; CAST-BRONZE 1/2 X 5/8 X 2- 1/4
Part # CB081018
BDI # 18257525
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.5
Nominal Outside Diameter - Inch:
0.625
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
0.628
Length Thru Bore - Millimeter:
57.15
Nominal Bore - Millimeter:
12.7
Length Thru Bore - Inch:
2.25
Outside Diameter - Millimeter:
15.951
CB081106
Description
CB081106 SLEEVE BEARING ; CAST-BRONZE 1/2 X 11/16 X 3/4
Part # CB081106
BDI # 18257526
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.5
Nominal Outside Diameter - Inch:
0.688
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
0.691
Length Thru Bore - Millimeter:
19.05
Nominal Bore - Millimeter:
12.7
Length Thru Bore - Inch:
0.75
Outside Diameter - Millimeter:
17.551
CB081218
Description
CB081218 SLEEVE BEARING ; CAST-BRONZE 1/2 X 3/4 X 2- 1/4
Part # CB081218
BDI # 18257074
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.5
Nominal Outside Diameter - Inch:
0.75
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
0.753
Length Thru Bore - Millimeter:
57.15
Nominal Bore - Millimeter:
12.7
Length Thru Bore - Inch:
2.25
Outside Diameter - Millimeter:
19.126