CB263436
Description
CB263436 SLEEVE BEARING ; CAST-BRONZE 1- 5/8 X 2- 1/8 X 4- 1/2
Part # CB263436
BDI # 18255846
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.625
Nominal Outside Diameter - Inch:
2.125
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2.128
Length Thru Bore - Millimeter:
114.3
Nominal Bore - Millimeter:
41.275
Length Thru Bore - Inch:
4.5
Outside Diameter - Millimeter:
54.051
CB263232
Description
CB263232 SLEEVE BEARING ; CAST-BRONZE 1- 5/8 X 2 X 4
Part # CB263232
BDI # 18255840
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.625
Nominal Outside Diameter - Inch:
2
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2.003
Length Thru Bore - Millimeter:
101.6
Nominal Bore - Millimeter:
41.275
Length Thru Bore - Inch:
4
Outside Diameter - Millimeter:
50.876
CB263240
Description
CB263240 SLEEVE BEARING ; CAST-BRONZE 1- 5/8 X 2 X 5
Part # CB263240
BDI # 18255842
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.625
Nominal Outside Diameter - Inch:
2
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2.003
Length Thru Bore - Millimeter:
127
Nominal Bore - Millimeter:
41.275
Length Thru Bore - Inch:
5
Outside Diameter - Millimeter:
50.876
CB263228
Description
CB263228 SLEEVE BEARING ; CAST-BRONZE 1- 5/8 X 2 X 3- 1/2
Part # CB263228
BDI # 18255839
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.625
Nominal Outside Diameter - Inch:
2
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2.003
Length Thru Bore - Millimeter:
88.9
Nominal Bore - Millimeter:
41.275
Length Thru Bore - Inch:
3.5
Outside Diameter - Millimeter:
50.876
CB263224
Description
CB263224 SLEEVE BEARING ; CAST-BRONZE 1- 5/8 X 2 X 3
Part # CB263224
BDI # 18255838
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.625
Nominal Outside Diameter - Inch:
2
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2.003
Length Thru Bore - Millimeter:
76.2
Nominal Bore - Millimeter:
41.275
Length Thru Bore - Inch:
3
Outside Diameter - Millimeter:
50.876