CB273536
Description
CB273536 SLEEVE BEARING ; CAST-BRONZE 1-11/16 X 2- 3/16 X 4- 1/2
Part # CB273536
BDI # 18256254
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.688
Nominal Outside Diameter - Inch:
2.188
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2.191
Length Thru Bore - Millimeter:
114.3
Nominal Bore - Millimeter:
42.875
Length Thru Bore - Inch:
4.5
Outside Diameter - Millimeter:
55.651
CB273324
Description
CB273324 SLEEVE BEARING ; CAST-BRONZE 1-11/16 X 2- 1/16 X 3
Part # CB273324
BDI # 18256243
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.688
Nominal Outside Diameter - Inch:
2.063
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2.066
Length Thru Bore - Millimeter:
76.2
Nominal Bore - Millimeter:
42.875
Length Thru Bore - Inch:
3
Outside Diameter - Millimeter:
52.476
CB273124
Description
CB273124 SLEEVE BEARING ; CAST-BRONZE 1-11/16 X 1-15/16 X 3
Part # CB273124
BDI # 18256239
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.688
Nominal Outside Diameter - Inch:
1.938
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
1.941
Length Thru Bore - Millimeter:
76.2
Nominal Bore - Millimeter:
42.875
Length Thru Bore - Inch:
3
Outside Diameter - Millimeter:
49.301
CB273544
Description
CB273544 SLEEVE BEARING ; CAST-BRONZE 1-11/16 X 2- 3/16 X 5- 1/2
Part # CB273544
BDI # 18256255
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.688
Nominal Outside Diameter - Inch:
2.188
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2.191
Length Thru Bore - Millimeter:
139.7
Nominal Bore - Millimeter:
42.875
Length Thru Bore - Inch:
5.5
Outside Diameter - Millimeter:
55.651
CB273624
Description
CB273624 SLEEVE BEARING ; CAST-BRONZE 1-11/16 X 2- 1/4 X 3
Part # CB273624
BDI # 18256256
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.688
Nominal Outside Diameter - Inch:
2.25
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2.253
Length Thru Bore - Millimeter:
76.2
Nominal Bore - Millimeter:
42.875
Length Thru Bore - Inch:
3
Outside Diameter - Millimeter:
57.226