AA-3201-7
Description
AA-3201-7 SLEEVE BEARING ; 2-3/4" BORE 3-1/4" OD 3" LTB
Part # 101817
BDI # 522092
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.75
Nominal Outside Diameter - Inch:
3.25
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
3.254
Length Thru Bore - Millimeter:
76.2
Nominal Bore - Millimeter:
69.85
Length Thru Bore - Inch:
3
Global Part Number GPN:
488099
AA-3201
Description
AA-3201 SLEEVE BEARING ; 2-3/4" BORE 3-1/4" OD 4" LTB
Part # 101818
BDI # 522093
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.75
Nominal Outside Diameter - Inch:
3.25
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
3.254
Length Thru Bore - Millimeter:
101.6
Nominal Bore - Millimeter:
69.85
Length Thru Bore - Inch:
4
Global Part Number GPN:
488096
AA-3201-1
Description
AA-3201-1 SLEEVE BEARING ; 2-3/4" BORE 3-1/4" OD 1-1/2" LTB
Part # 101815
BDI # 522090
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.75
Nominal Outside Diameter - Inch:
3.25
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
3.254
Length Thru Bore - Millimeter:
38.1
Nominal Bore - Millimeter:
69.85
Length Thru Bore - Inch:
1.5
Global Part Number GPN:
488097
AA-3201-4
Description
AA-3201-4 SLEEVE BEARING ; 2-3/4" BORE 3-1/4" OD 2" LTB
Part # 101816
BDI # 522091
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.75
Nominal Outside Diameter - Inch:
3.25
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
3.254
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
69.85
Length Thru Bore - Inch:
2
Global Part Number GPN:
488098
SF-88104-24
Description
SF-88104-24 FLANGE BEARING ; SINTERED BRONZE 2-3/4X3-1/4X1-1/2X4X3/16
Part # SF-88104-24
BDI # 18136761
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
2.75
Nominal Outside Diameter - Inch:
3.25
Flange Outside Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Outside Diameter - Inch:
3.25
Length Thru Bore - Millimeter:
38.1
Nominal Bore - Millimeter:
69.85
Length Thru Bore - Inch:
1.5
Flange Outside Diameter - Inch:
4