CB566432
Description
CB566432 SLEEVE BEARING ; CAST-BRONZE 3- 1/2 X 4 X 4
Part # CB566432
BDI # 18254639
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
3.5
Nominal Outside Diameter - Inch:
4
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
4.005
Length Thru Bore - Millimeter:
101.6
Nominal Bore - Millimeter:
88.9
Length Thru Bore - Inch:
4
Outside Diameter - Millimeter:
101.727
CB566878
Description
CB566878 SLEEVE BEARING ; CAST-BRONZE 3- 1/2 X 4- 1/4 X 9- 3/4
Part # CB566878
BDI # 18252141
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
3.5
Nominal Outside Diameter - Inch:
4.25
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
4.255
Length Thru Bore - Millimeter:
247.65
Nominal Bore - Millimeter:
88.9
Length Thru Bore - Inch:
9.75
Outside Diameter - Millimeter:
108.077
CB566456
Description
CB566456 SLEEVE BEARING ; CAST-BRONZE 3- 1/2 X 4 X 7
Part # CB566456
BDI # 18252995
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
3.5
Nominal Outside Diameter - Inch:
4
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
4.005
Length Thru Bore - Millimeter:
177.8
Nominal Bore - Millimeter:
88.9
Length Thru Bore - Inch:
7
Outside Diameter - Millimeter:
101.727
CB566444
Description
CB566444 SLEEVE BEARING ; CAST-BRONZE 3- 1/2 X 4 X 5- 1/2
Part # CB566444
BDI # 18254640
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
3.5
Nominal Outside Diameter - Inch:
4
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
4.005
Length Thru Bore - Millimeter:
139.7
Nominal Bore - Millimeter:
88.9
Length Thru Bore - Inch:
5.5
Outside Diameter - Millimeter:
101.727
CB566448
Description
CB566448 SLEEVE BEARING ; CAST-BRONZE 3- 1/2 X 4 X 6
Part # CB566448
BDI # 18254641
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
3.5
Nominal Outside Diameter - Inch:
4
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
4.005
Length Thru Bore - Millimeter:
152.4
Nominal Bore - Millimeter:
88.9
Length Thru Bore - Inch:
6
Outside Diameter - Millimeter:
101.727