MB230100DU
Description
MB230100DU BUSHING ; 230MM ID 235MM OD 100MM WD
Part # MB230100DU
BDI # 22370216
Features
Profile:
Bushing No Flange Split
Nominal Bore - Inch:
9.055
Nominal Outside Diameter - Inch:
9.252
Inch - Metric:
Metric
Material:
DU
Length Thru Bore - Millimeter:
100
Nominal Bore - Millimeter:
230
Length Thru Bore - Inch:
3.937
Nominal Outside Diameter - Millimeter:
235
Other Features:
Self-Lubricating
7GP1-3846-048
Description
7GP1-3846-048 SLEEVE BEARING ; POR MTO
Part # 7GP1-3846-048
BDI # 24116951
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.375
Nominal Outside Diameter - Inch:
2.875
Inch - Metric:
Inch
Outside Diameter - Inch:
2.879
Length Thru Bore - Millimeter:
76.2
Nominal Bore - Millimeter:
60.325
Length Thru Bore - Inch:
3
Outside Diameter - Millimeter:
73.127
Other Features:
1/8 Inch Straight Wall Series | Corrosion Resistant | Self-Lubricating
7GP1-5260-048
Description
7GP1-5260-048 SLEEVE BEARING ; POR MTO
Part # 7GP1-5260-048
BDI # 24118075
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
3.25
Nominal Outside Diameter - Inch:
3.75
Inch - Metric:
Inch
Outside Diameter - Inch:
3.755
Length Thru Bore - Millimeter:
76.2
Nominal Bore - Millimeter:
82.55
Length Thru Bore - Inch:
3
Outside Diameter - Millimeter:
95.377
Other Features:
1/8 Inch Straight Wall Series | Corrosion Resistant | Self-Lubricating
7GP1-5660-040
Description
7GP1-5660-040 SLEEVE BEARING ; POR MTO
Part # 7GP1-5660-040
BDI # 24118080
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
3.5
Nominal Outside Diameter - Inch:
3.75
Inch - Metric:
Inch
Outside Diameter - Inch:
3.755
Length Thru Bore - Millimeter:
63.5
Nominal Bore - Millimeter:
88.9
Length Thru Bore - Inch:
2.5
Outside Diameter - Millimeter:
95.377
Other Features:
1/8 Inch Straight Wall Series | Corrosion Resistant | Self-Lubricating
7GP1-0812-016
Description
7GP1-0812-016 SLEEVE BEARING ; POR MTO
Part # 7GP1-0812-016
BDI # 24111039
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.5
Nominal Outside Diameter - Inch:
0.75
Inch - Metric:
Inch
Outside Diameter - Inch:
0.754
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
12.7
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
19.152
Other Features:
1/8 Inch Straight Wall Series | Corrosion Resistant | Self-Lubricating