SS404816
Description
SS-4048-16 SLEEVE BEARING ; SINTERED BRONZE 1-1/4X1-1/2X1
Part # SS404816
BDI # 18259968
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.25
Nominal Outside Diameter - Inch:
1.5
Inch - Metric:
Inch
Outside Diameter - Inch:
1.504
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
38.202
Nominal Outside Diameter - Millimeter:
38.1
SF-3244-16
Description
SF-3244-16 FLANGE BEARING ; SINTERED BRONZE 1X1-3/8X1X1-5/8X3/16
Part # SF-3244-16
BDI # 18136723
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
1
Nominal Outside Diameter - Inch:
1.375
Flange Outside Diameter - Millimeter:
41.275
Inch - Metric:
Inch
Outside Diameter - Inch:
1.378
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Flange Outside Diameter - Inch:
1.625
SF-2428-16
Description
SF-2428-16 FLANGE BEARING ; SINTERED BRONZE 3/4X7/8X1X1-1/8X1/8
Part # SF-2428-16
BDI # 18135768
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.75
Nominal Outside Diameter - Inch:
0.875
Flange Outside Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Outside Diameter - Inch:
0.878
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
19.05
Length Thru Bore - Inch:
1
Flange Outside Diameter - Inch:
1.125
SS-3242-20
Description
SS-3242-20 SLEEVE BEARING ; SINTERED BRONZE 1X1-5/16X1-1/4
Part # SS-3242-20
BDI # 18137096
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1
Nominal Outside Diameter - Inch:
1.313
Inch - Metric:
Inch
Outside Diameter - Inch:
1.316
Length Thru Bore - Millimeter:
31.75
Nominal Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
33.426
Nominal Outside Diameter - Millimeter:
33.35
SS-2024-12
Description
SS-2024-12 SLEEVE BEARING ; SINTERED BRONZE 5/8X3/4X3/4
Part # SS-2024-12
BDI # 18136937
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.625
Nominal Outside Diameter - Inch:
0.75
Inch - Metric:
Inch
Outside Diameter - Inch:
0.753
Length Thru Bore - Millimeter:
19.05
Nominal Bore - Millimeter:
15.875
Length Thru Bore - Inch:
0.75
Outside Diameter - Millimeter:
19.126
Nominal Outside Diameter - Millimeter:
19.05