AAM4555-50
Description
AAM4555-50 SLEEVE BEARING ; 45MM X 55MM X 50MM SINTERED BRONZE
Part # AAM4555-50
BDI # 704241
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.772
Nominal Outside Diameter - Inch:
2.165
Inch - Metric:
Metric
Material:
Oilite M
Outside Diameter - Inch:
2.169
Length Thru Bore - Millimeter:
50
Nominal Bore - Millimeter:
45
Length Thru Bore - Inch:
1.969
Outside Diameter - Millimeter:
55.099
CB303424
Description
CB303424 SLEEVE BEARING ; CAST-BRONZE 1- 7/8 X 2- 1/8 X 3
Part # CB303424
BDI # 18256310
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.875
Nominal Outside Diameter - Inch:
2.125
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2.128
Length Thru Bore - Millimeter:
76.2
Nominal Bore - Millimeter:
47.625
Length Thru Bore - Inch:
3
Outside Diameter - Millimeter:
54.051
CB263436
Description
CB263436 SLEEVE BEARING ; CAST-BRONZE 1- 5/8 X 2- 1/8 X 4- 1/2
Part # CB263436
BDI # 18255846
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.625
Nominal Outside Diameter - Inch:
2.125
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2.128
Length Thru Bore - Millimeter:
114.3
Nominal Bore - Millimeter:
41.275
Length Thru Bore - Inch:
4.5
Outside Diameter - Millimeter:
54.051
CB283434
Description
CB283434 SLEEVE BEARING ; CAST-BRONZE 1- 3/4 X 2- 1/8 X 4- 1/4
Part # CB283434
BDI # 18256272
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.75
Nominal Outside Diameter - Inch:
2.125
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2.128
Length Thru Bore - Millimeter:
107.95
Nominal Bore - Millimeter:
44.45
Length Thru Bore - Inch:
4.25
Outside Diameter - Millimeter:
54.051
CB273324
Description
CB273324 SLEEVE BEARING ; CAST-BRONZE 1-11/16 X 2- 1/16 X 3
Part # CB273324
BDI # 18256243
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.688
Nominal Outside Diameter - Inch:
2.063
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2.066
Length Thru Bore - Millimeter:
76.2
Nominal Bore - Millimeter:
42.875
Length Thru Bore - Inch:
3
Outside Diameter - Millimeter:
52.476