TT-4002
Description
TT-4002 THRUST WASHER BEARING ; 2-1/16" BORE 4" OD 1/4" THK
Part # 102471
BDI # 522340
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
2.063
Nominal Outside Diameter - Inch:
4
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
6.35
Nominal Bore - Millimeter:
52.4
Other Features:
Self-Lubricating
Global Part Number GPN:
492091
SS-112128-48
Description
SS-112128-48 SLEEVE BEARING ; SINTERED BRONZE 3-1/2X4X3
Part # SS-112128-48
BDI # 18135899
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
3.5
Nominal Outside Diameter - Inch:
4
Inch - Metric:
Inch
Outside Diameter - Inch:
4.006
Length Thru Bore - Millimeter:
76.2
Nominal Bore - Millimeter:
88.9
Length Thru Bore - Inch:
3
Outside Diameter - Millimeter:
101.752
Nominal Outside Diameter - Millimeter:
101.6
SS-112128-64
Description
SS-112128-64 SLEEVE BEARING ; SINTERED BRONZE 3-1/2X4X4
Part # SS-112128-64
BDI # 18135901
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
3.5
Nominal Outside Diameter - Inch:
4
Inch - Metric:
Inch
Outside Diameter - Inch:
4.006
Length Thru Bore - Millimeter:
101.6
Nominal Bore - Millimeter:
88.9
Length Thru Bore - Inch:
4
Outside Diameter - Millimeter:
101.752
Nominal Outside Diameter - Millimeter:
101.6
CB486452
Description
CB486452 SLEEVE BEARING ; CAST-BRONZE 3 X 4 X 6- 1/2
Part # CB486452
BDI # 18254632
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
3
Nominal Outside Diameter - Inch:
4
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
4.005
Length Thru Bore - Millimeter:
165.1
Nominal Bore - Millimeter:
76.2
Length Thru Bore - Inch:
6.5
Outside Diameter - Millimeter:
101.727
CB566432
Description
CB566432 SLEEVE BEARING ; CAST-BRONZE 3- 1/2 X 4 X 4
Part # CB566432
BDI # 18254639
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
3.5
Nominal Outside Diameter - Inch:
4
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
4.005
Length Thru Bore - Millimeter:
101.6
Nominal Bore - Millimeter:
88.9
Length Thru Bore - Inch:
4
Outside Diameter - Millimeter:
101.727