SS-160184-32
Description
SS-160184-32 SLEEVE BEARING ; 0.004"X5.755"X2" PWDR MTL BRONZE
Part # 401576
BDI # 20094679
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
5
Nominal Outside Diameter - Inch:
5.75
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
5.765
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
127
Length Thru Bore - Inch:
2
Global Part Number GPN:
491479
SS-160184-32
Description
SS-160184-32 SLEEVE BEARING ; SINTERED BRONZE 5X5-3/4X2
Part # SS-160184-32
BDI # 18135956
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
5
Nominal Outside Diameter - Inch:
5.75
Inch - Metric:
Inch
Outside Diameter - Inch:
5.755
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
127
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
146.177
Nominal Outside Diameter - Millimeter:
146.05
AA-5700-1
Description
AA-5700-1 SLEEVE BEARING ; 5" BORE 5-3/4" OD 2" LTB
Part # 101835
BDI # 522110
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
5
Nominal Outside Diameter - Inch:
5.75
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
5.755
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
127
Length Thru Bore - Inch:
2
Global Part Number GPN:
488229
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
5
Nominal Outside Diameter - Inch:
5.75
Inch - Metric:
Inch
Material:
Oilite
Outside Diameter - Inch:
5.755
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
127
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
146.177
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
5.25
Nominal Outside Diameter - Inch:
5.75
Inch - Metric:
Inch
Material:
GAR-MAX
Outside Diameter - Inch:
5.757
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
133.35
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
146.228