BSNPLN-06TH08
Description
BSNPLN-06TH08 SLEEVE BEARING ; 0.375" ID 0.4688" OD 1/2" LN SELF-LUB
Part # BSNPLN-06TH08
BDI # 22369866
Features
Profile:
Bushing No Flange Split
Nominal Bore - Inch:
0.375
Nominal Outside Diameter - Inch:
0.469
Inch - Metric:
Inch
Outside Diameter - Inch:
0.469
Length Thru Bore - Millimeter:
12.7
Nominal Bore - Millimeter:
9.525
Length Thru Bore - Inch:
0.5
Outside Diameter - Millimeter:
11.913
Other Features:
Self-Lubricating | Lead-Free