CB273124
Description
CB273124 SLEEVE BEARING ; CAST-BRONZE 1-11/16 X 1-15/16 X 3
Part # CB273124
BDI # 18256239
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.688
Nominal Outside Diameter - Inch:
1.938
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
1.941
Length Thru Bore - Millimeter:
76.2
Nominal Bore - Millimeter:
42.875
Length Thru Bore - Inch:
3
Outside Diameter - Millimeter:
49.301
CB233132
Description
CB233132 SLEEVE BEARING ; CAST-BRONZE 1- 7/16 X 1-15/16 X 4
Part # CB233132
BDI # 18256585
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.438
Nominal Outside Diameter - Inch:
1.938
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
1.941
Length Thru Bore - Millimeter:
101.6
Nominal Bore - Millimeter:
36.525
Length Thru Bore - Inch:
4
Outside Diameter - Millimeter:
49.301
CB253136
Description
CB253136 SLEEVE BEARING ; CAST-BRONZE 1- 9/16 X 1-15/16 X 4- 1/2
Part # CB253136
BDI # 18256926
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.563
Nominal Outside Diameter - Inch:
1.938
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
1.941
Length Thru Bore - Millimeter:
114.3
Nominal Bore - Millimeter:
39.7
Length Thru Bore - Inch:
4.5
Outside Diameter - Millimeter:
49.301
CB273128
Description
CB273128 SLEEVE BEARING ; CAST-BRONZE 1-11/16 X 1-15/16 X 3- 1/2
Part # CB273128
BDI # 18256240
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.688
Nominal Outside Diameter - Inch:
1.938
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
1.941
Length Thru Bore - Millimeter:
88.9
Nominal Bore - Millimeter:
42.875
Length Thru Bore - Inch:
3.5
Outside Diameter - Millimeter:
49.301
CB253128
Description
CB253128 SLEEVE BEARING ; CAST-BRONZE 1- 9/16 X 1-15/16 X 3- 1/2
Part # CB253128
BDI # 18256925
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.563
Nominal Outside Diameter - Inch:
1.938
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
1.941
Length Thru Bore - Millimeter:
88.9
Nominal Bore - Millimeter:
39.7
Length Thru Bore - Inch:
3.5
Outside Diameter - Millimeter:
49.301