CB354340
Description
CB354340 SLEEVE BEARING ; CAST-BRONZE 2- 3/16 X 2-11/16 X 5
Part # CB354340
BDI # 18252314
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.188
Nominal Outside Diameter - Inch:
2.688
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2.691
Length Thru Bore - Millimeter:
127
Nominal Bore - Millimeter:
55.575
Length Thru Bore - Inch:
5
Outside Diameter - Millimeter:
68.351
CB364338
Description
CB364338 SLEEVE BEARING ; CAST-BRONZE 2- 1/4 X 2-11/16 X 4- 3/4
Part # CB364338
BDI # 18251795
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.25
Nominal Outside Diameter - Inch:
2.688
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2.691
Length Thru Bore - Millimeter:
120.65
Nominal Bore - Millimeter:
57.15
Length Thru Bore - Inch:
4.75
Outside Diameter - Millimeter:
68.351
CB354328
Description
CB354328 SLEEVE BEARING ; CAST-BRONZE 2- 3/16 X 2-11/16 X 3- 1/2
Part # CB354328
BDI # 18252311
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.188
Nominal Outside Diameter - Inch:
2.688
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2.691
Length Thru Bore - Millimeter:
88.9
Nominal Bore - Millimeter:
55.575
Length Thru Bore - Inch:
3.5
Outside Diameter - Millimeter:
68.351
CB354332
Description
CB354332 SLEEVE BEARING ; CAST-BRONZE 2- 3/16 X 2-11/16 X 4
Part # CB354332
BDI # 18252312
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.188
Nominal Outside Diameter - Inch:
2.688
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2.691
Length Thru Bore - Millimeter:
101.6
Nominal Bore - Millimeter:
55.575
Length Thru Bore - Inch:
4
Outside Diameter - Millimeter:
68.351
CB354336
Description
CB354336 SLEEVE BEARING ; CAST-BRONZE 2- 3/16 X 2-11/16 X 4- 1/2
Part # CB354336
BDI # 18252313
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.188
Nominal Outside Diameter - Inch:
2.688
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2.691
Length Thru Bore - Millimeter:
114.3
Nominal Bore - Millimeter:
55.575
Length Thru Bore - Inch:
4.5
Outside Diameter - Millimeter:
68.351