CB404626
Description
CB404626 SLEEVE BEARING ; CAST-BRONZE 2- 1/2 X 2- 7/8 X 3- 1/4
Part # CB404626
BDI # 18252706
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.5
Nominal Outside Diameter - Inch:
2.875
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2.878
Length Thru Bore - Millimeter:
82.55
Nominal Bore - Millimeter:
63.5
Length Thru Bore - Inch:
3.25
Outside Diameter - Millimeter:
73.101
CB384640
Description
CB384640 SLEEVE BEARING ; CAST-BRONZE 2- 3/8 X 2- 7/8 X 5
Part # CB384640
BDI # 18251621
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.375
Nominal Outside Diameter - Inch:
2.875
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2.878
Length Thru Bore - Millimeter:
127
Nominal Bore - Millimeter:
60.325
Length Thru Bore - Inch:
5
Outside Diameter - Millimeter:
73.101
CB384648
Description
CB384648 SLEEVE BEARING ; CAST-BRONZE 2- 3/8 X 2- 7/8 X 6
Part # CB384648
BDI # 18251622
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.375
Nominal Outside Diameter - Inch:
2.875
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2.878
Length Thru Bore - Millimeter:
152.4
Nominal Bore - Millimeter:
60.325
Length Thru Bore - Inch:
6
Outside Diameter - Millimeter:
73.101
CB394624
Description
CB394624 SLEEVE BEARING ; CAST-BRONZE 2- 7/16 X 2- 7/8 X 3
Part # CB394624
BDI # 18251625
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.438
Nominal Outside Diameter - Inch:
2.875
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2.878
Length Thru Bore - Millimeter:
76.2
Nominal Bore - Millimeter:
61.925
Length Thru Bore - Inch:
3
Outside Diameter - Millimeter:
73.101
CB394640
Description
CB394640 SLEEVE BEARING ; CAST-BRONZE 2- 7/16 X 2- 7/8 X 5
Part # CB394640
BDI # 18252190
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.438
Nominal Outside Diameter - Inch:
2.875
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2.878
Length Thru Bore - Millimeter:
127
Nominal Bore - Millimeter:
61.925
Length Thru Bore - Inch:
5
Outside Diameter - Millimeter:
73.101