SS-128144-64
Description
SS-128144-64 SLEEVE BEARING ; 4.0035"X4.504"X4" POWDR MTL BRNZ
Part # 401572
BDI # 525248
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
4
Nominal Outside Diameter - Inch:
4.5
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
4.504
Length Thru Bore - Millimeter:
101.6
Nominal Bore - Millimeter:
101.6
Length Thru Bore - Inch:
4
Global Part Number GPN:
491458
CB-6472-48
Description
CB-6472-48 SLEEVE BEARING ; 4" BORE 4-1/2" OD 6" LTB
Part # 105004
BDI # 523390
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
4
Nominal Outside Diameter - Inch:
4.5
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
4.5
Length Thru Bore - Millimeter:
152.4
Nominal Bore - Millimeter:
101.6
Length Thru Bore - Inch:
6
Global Part Number GPN:
490097
CB-6472-56
Description
CB-6472-56 SLEEVE BEARING ; 4" BORE 4-1/2" OD 7" LTB
Part # 105005
BDI # 523391
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
4
Nominal Outside Diameter - Inch:
4.5
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
4.5
Length Thru Bore - Millimeter:
177.8
Nominal Bore - Millimeter:
101.6
Length Thru Bore - Inch:
7
Global Part Number GPN:
490098
SS-128144-64
Description
SS-128144-64 SLEEVE BEARING ; SINTERED BRONZE 4X4-1/2X4
Part # SS-128144-64
BDI # 18135935
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
4
Nominal Outside Diameter - Inch:
4.5
Inch - Metric:
Inch
Outside Diameter - Inch:
4.504
Length Thru Bore - Millimeter:
101.6
Nominal Bore - Millimeter:
101.6
Length Thru Bore - Inch:
4
Outside Diameter - Millimeter:
114.402
Nominal Outside Diameter - Millimeter:
114.3
CB647232
Description
CB647232 SLEEVE BEARING ; CAST-BRONZE 4 X 4- 1/2 X 4
Part # CB647232
BDI # 18252145
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
4
Nominal Outside Diameter - Inch:
4.5
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
4.505
Length Thru Bore - Millimeter:
101.6
Nominal Bore - Millimeter:
101.6
Length Thru Bore - Inch:
4
Outside Diameter - Millimeter:
114.427