TT-2800
Description
TT-2800 THRUST WASHER BEARING ; 1" BORE 2-7/8" OD 1/8" THK
Part # 102448
BDI # 522317
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
1
Nominal Outside Diameter - Inch:
2.875
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
2.875
Length Thru Bore - Millimeter:
3.175
Nominal Bore - Millimeter:
25.4
Other Features:
Self-Lubricating
Global Part Number GPN:
492080
ST-3292-4
Description
ST-3292-4 THRUST WASHER BEARING ; 1.0155"X2.875"X1/8" PWDR MTL BRNZ
Part # 402449
BDI # 525433
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
1
Nominal Outside Diameter - Inch:
2.875
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
2.875
Length Thru Bore - Millimeter:
3.175
Nominal Bore - Millimeter:
25.4
Other Features:
Self-Lubricating
Global Part Number GPN:
491982
CB404626
Description
CB404626 SLEEVE BEARING ; CAST-BRONZE 2- 1/2 X 2- 7/8 X 3- 1/4
Part # CB404626
BDI # 18252706
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.5
Nominal Outside Diameter - Inch:
2.875
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2.878
Length Thru Bore - Millimeter:
82.55
Nominal Bore - Millimeter:
63.5
Length Thru Bore - Inch:
3.25
Outside Diameter - Millimeter:
73.101
SS-8092-48
Description
SS-8092-48 SLEEVE BEARING ; SINTERED BRONZE 2-1/2X2-7/8X3
Part # SS-8092-48
BDI # 18137340
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.5
Nominal Outside Diameter - Inch:
2.875
Inch - Metric:
Inch
Outside Diameter - Inch:
2.88
Length Thru Bore - Millimeter:
76.2
Nominal Bore - Millimeter:
63.5
Length Thru Bore - Inch:
3
Outside Diameter - Millimeter:
73.152
Nominal Outside Diameter - Millimeter:
73.025
CB384640
Description
CB384640 SLEEVE BEARING ; CAST-BRONZE 2- 3/8 X 2- 7/8 X 5
Part # CB384640
BDI # 18251621
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.375
Nominal Outside Diameter - Inch:
2.875
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2.878
Length Thru Bore - Millimeter:
127
Nominal Bore - Millimeter:
60.325
Length Thru Bore - Inch:
5
Outside Diameter - Millimeter:
73.101