Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.75
Nominal Outside Diameter - Inch:
3.125
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
3.129
Length Thru Bore - Millimeter:
101.6
Nominal Bore - Millimeter:
69.85
Length Thru Bore - Inch:
4
Global Part Number GPN:
488089
PCMW 527802 E
Description
PCMW 527802 E BRG THRUST WASHER ; NON-RETURNABLE 52MMX78MMX2MM
Part # PCMW 527802 E
BDI # 1417914
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
2.047
Nominal Outside Diameter - Inch:
3.071
Inch - Metric:
Metric
Outside Diameter - Inch:
3.081
Length Thru Bore - Millimeter:
2
Nominal Bore - Millimeter:
52
Length Thru Bore - Inch:
0.079
Outside Diameter - Millimeter:
78.25
Nominal Outside Diameter - Millimeter:
78
CB425048
Description
CB425048 SLEEVE BEARING ; CAST-BRONZE 2- 5/8 X 3- 1/8 X 6
Part # CB425048
BDI # 18252429
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.625
Nominal Outside Diameter - Inch:
3.125
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
3.13
Length Thru Bore - Millimeter:
152.4
Nominal Bore - Millimeter:
66.675
Length Thru Bore - Inch:
6
Outside Diameter - Millimeter:
79.502
CB435132
Description
CB435132 SLEEVE BEARING ; CAST-BRONZE 2-11/16 X 3- 3/16 X 4
Part # CB435132
BDI # 18252433
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.688
Nominal Outside Diameter - Inch:
3.188
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
3.193
Length Thru Bore - Millimeter:
101.6
Nominal Bore - Millimeter:
68.275
Length Thru Bore - Inch:
4
Outside Diameter - Millimeter:
81.102
CB425058
Description
CB425058 SLEEVE BEARING ; CAST-BRONZE 2- 5/8 X 3- 1/8 X 7- 1/4
Part # CB425058
BDI # 18252430
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.625
Nominal Outside Diameter - Inch:
3.125
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
3.13
Length Thru Bore - Millimeter:
184.15
Nominal Bore - Millimeter:
66.675
Length Thru Bore - Inch:
7.25
Outside Diameter - Millimeter:
79.502