SS-3242-12
Description
SS-3242-12 SLEEVE BEARING ; SINTERED BRONZE 1X1-5/16X3/4
Part # SS-3242-12
BDI # 18137094
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1
Nominal Outside Diameter - Inch:
1.313
Inch - Metric:
Inch
Outside Diameter - Inch:
1.316
Length Thru Bore - Millimeter:
19.05
Nominal Bore - Millimeter:
25.4
Length Thru Bore - Inch:
0.75
Outside Diameter - Millimeter:
33.426
Nominal Outside Diameter - Millimeter:
33.35
SS-3242-20
Description
SS-3242-20 SLEEVE BEARING ; SINTERED BRONZE 1X1-5/16X1-1/4
Part # SS-3242-20
BDI # 18137096
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1
Nominal Outside Diameter - Inch:
1.313
Inch - Metric:
Inch
Outside Diameter - Inch:
1.316
Length Thru Bore - Millimeter:
31.75
Nominal Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
33.426
Nominal Outside Diameter - Millimeter:
33.35
CB152112
Description
CB152112 SLEEVE BEARING ; CAST-BRONZE 15/16 X 1- 5/16 X 1- 1/2
Part # CB152112
BDI # 18256344
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.938
Nominal Outside Diameter - Inch:
1.313
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
1.316
Length Thru Bore - Millimeter:
38.1
Nominal Bore - Millimeter:
23.825
Length Thru Bore - Inch:
1.5
Outside Diameter - Millimeter:
33.426
CB162118
Description
CB162118 SLEEVE BEARING ; CAST-BRONZE 1 X 1- 5/16 X 2- 1/4
Part # CB162118
BDI # 18251186
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1
Nominal Outside Diameter - Inch:
1.313
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
1.316
Length Thru Bore - Millimeter:
57.15
Nominal Bore - Millimeter:
25.4
Length Thru Bore - Inch:
2.25
Outside Diameter - Millimeter:
33.426
CB162128
Description
CB162128 SLEEVE BEARING ; CAST-BRONZE 1 X 1- 5/16 X 3- 1/2
Part # CB162128
BDI # 18251189
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1
Nominal Outside Diameter - Inch:
1.313
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
1.316
Length Thru Bore - Millimeter:
88.9
Nominal Bore - Millimeter:
25.4
Length Thru Bore - Inch:
3.5
Outside Diameter - Millimeter:
33.426