Features
Height - Millimeter:
23.1
Height - Inch:
0.909
Roller Diameter - Millimeter:
0
Roller Diameter - Inch:
0
Inch - Metric:
Metric
Material:
Steel
Length - Millimeter:
300
Other Features:
Bolt Head Dia 10.5 MM | M8 Bolt | Turcite-B Slide Coating | Coating Thickness 1.7 MM | Self Lubricating
Length - Inch:
11.811
Product Name:
Slide
Features
Height - Millimeter:
23.1
Height - Inch:
0.909
Roller Diameter - Millimeter:
0
Roller Diameter - Inch:
0
Inch - Metric:
Metric
Material:
Steel
Length - Millimeter:
200
Other Features:
Bolt Head Dia 10.5 MM | M8 Bolt | Turcite-B Slide Coating | Coating Thickness 1.7 MM | Self Lubricating
Length - Inch:
7.874
Product Name:
Slide
LWV 50250300
Description
LWV 50250300 PRECISION RAIL LINEAR GUIDE ; 50MM X 25MM
Part # LWV 50250300
BDI # 1240459
Features
Height - Millimeter:
28
Height - Inch:
1.102
Roller Diameter - Millimeter:
2
Roller Diameter - Inch:
0.079
Inch - Metric:
Metric
Material:
Steel
Length - Millimeter:
300
Other Features:
Bolt Head Dia 11.5 MM | M6 Bolt | Polymer Cage
Length - Inch:
11.811
Product Name:
Slide
Features
Height - Millimeter:
22
Height - Inch:
0.866
Roller Diameter - Millimeter:
2
Roller Diameter - Inch:
0.079
Inch - Metric:
Metric
Material:
Steel
Length - Millimeter:
100
Other Features:
Bolt Head Dia 11.5 MM | M6 Bolt | Polymer Cage
Length - Inch:
3.937
Product Name:
Slide
Features
Height - Millimeter:
28
Height - Inch:
1.102
Roller Diameter - Millimeter:
2
Roller Diameter - Inch:
0.079
Inch - Metric:
Metric
Material:
Steel
Length - Millimeter:
100
Other Features:
Bolt Head Dia 11.5 MM | M6 Bolt | Aluminum Cage
Length - Inch:
3.937
Product Name:
Slide