Page 1 of 24

Next

Compare
LWRPM 6400

COMPARE

LWRPM 6400

Description
LWRPM 6400 PRECISION RAIL LINEAR GUIDE

EWELLIX

Part # LWRPM 6400

BDI # 1240579

Features

Height - Millimeter: 16.6
Height - Inch: 0.654
Roller Diameter - Millimeter: 0
Roller Diameter - Inch: 0
Inch - Metric: Metric

Material: Steel
Length - Millimeter: 400
Other Features: Bolt Head Dia 9.5 MM | M6 Bolt | Turcite-B Slide Coating | Coating Thickness 1.7 MM | Self Lubricating
Length - Inch: 15.748
Product Name: Slide

Price Inventory : Available to order
Request A Price QTY
LWRPM 6150

COMPARE

LWRPM 6150

Description
LWRPM 6150 PRECISION RAIL LINEAR GUIDE

EWELLIX

Part # LWRPM 6150

BDI # 1240577

Features

Height - Millimeter: 16.6
Height - Inch: 0.654
Roller Diameter - Millimeter: 0
Roller Diameter - Inch: 0
Inch - Metric: Metric

Material: Steel
Length - Millimeter: 150
Other Features: Bolt Head Dia 9.5 MM | M6 Bolt | Turcite-B Slide Coating | Coating Thickness 1.7 MM | Self Lubricating
Length - Inch: 5.906
Product Name: Slide

Price Inventory : Available to order
Request A Price QTY
LWRPV 3200

COMPARE

LWRPV 3200

Description
LWRPV 3200 PRECISION RAIL LINEAR GUIDE

EWELLIX

Part # LWRPV 3200

BDI # 1240445

Features

Height - Millimeter: 9.6
Height - Inch: 0.378
Roller Diameter - Millimeter: 0
Roller Diameter - Inch: 0
Inch - Metric: Metric

Material: Steel
Length - Millimeter: 200
Other Features: Bolt Head Dia 6 MM | M4 Bolt | Turcite-B Slide Coating | Coating Thickness 0.7 MM | Self Lubricating
Length - Inch: 7.874
Product Name: Slide

Price Inventory : Available to order
Request A Price QTY
LWRPV 3175

COMPARE

LWRPV 3175

Description
LWRPV 3175 PRECISION RAIL LINEAR GUIDE

EWELLIX

Part # LWRPV 3175

BDI # 1240444

Features

Height - Millimeter: 9.6
Height - Inch: 0.378
Roller Diameter - Millimeter: 0
Roller Diameter - Inch: 0
Inch - Metric: Metric

Material: Steel
Length - Millimeter: 175
Other Features: Bolt Head Dia 6 MM | M4 Bolt | Turcite-B Slide Coating | Coating Thickness 0.7 MM | Self Lubricating
Length - Inch: 6.89
Product Name: Slide

Price Inventory : Available to order
Request A Price QTY
LWRPM 90300

COMPARE

LWRPM 90300

Description
LWRPM 90300 PRECISION RAIL LINEAR GUIDE

EWELLIX

Part # LWRPM 90300

BDI # 1240582

Features

Height - Millimeter: 23.1
Height - Inch: 0.909
Roller Diameter - Millimeter: 0
Roller Diameter - Inch: 0
Inch - Metric: Metric

Material: Steel
Length - Millimeter: 300
Other Features: Bolt Head Dia 10.5 MM | M8 Bolt | Turcite-B Slide Coating | Coating Thickness 1.7 MM | Self Lubricating
Length - Inch: 11.811
Product Name: Slide

Price Inventory : Available to order
Request A Price QTY