SIR 50 ES
Description
SIR 50 ES ROD END PLAIN BRG ; NON-RETURNABLE 50MMB 40.5MM HSGWD FEMALE
Part # SIR 50 ES
BDI # 1267067
Features
Enclosure:
Open
Housing Width - Millimeter:
40.5
Material - Ball:
Steel
Material - Liner:
Steel
Material - Outer Member:
Steel
Mounting Thread:
M45 X 1.5
Thread Direction:
Right Hand
Inch - Metric:
Metric
Other Features:
3 Piece
Rolling Element:
Spherical Plain Bearing
SAA 40 ES-2RS
Description
SAA 40 ES-2RS ROD END PLAIN BRG ; NON-RETURNABLE
Part # SAA 40 ES-2RS
BDI # 1259470
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
24
Material - Ball:
Steel
Material - Liner:
Steel
Material - Outer Member:
Steel
Mounting Thread:
M39 X 3
Thread Direction:
Right Hand
Inch - Metric:
Metric
Other Features:
3 Piece | Zinc Plated Outer | Double Lip Seals
Rolling Element:
Spherical Plain Bearing
GAR45-DO-2RS
Description
GAR45-DO-2RS ROD END BEARING ; NON-RETURNABLE
Part # GAR45-DO-2RS
BDI # 1173064
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
27
Material - Ball:
Steel
Material - Liner:
Steel
Material - Outer Member:
Steel
Mounting Thread:
M42 X 3
Thread Direction:
Right Hand
Inch - Metric:
Metric
Other Features:
3 Piece | Lip Seals
Rolling Element:
Spherical Plain Bearing
SI 45 ES-2RS
Description
SI 45 ES-2RS ROD END PLAIN BEARING ; NON-RETURNABLE
Part # SI 45 ES-2RS
BDI # 1306824
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
28
Material - Ball:
Steel
Material - Liner:
Steel
Material - Outer Member:
Steel
Mounting Thread:
M45 X 3
Thread Direction:
Right Hand
Inch - Metric:
Metric
Other Features:
3 Piece | Zinc Plated Outer | Double Lip Seals
Rolling Element:
Spherical Plain Bearing
GAR50-FW-2TS
Description
GAR50-FW-2TS ROD END BEARING ; NON-RETURNABLE 50MM ID X 135MM OD
Part # GAR50-FW-2TS
BDI # 24862750
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
135
Material - Ball:
Steel
Material - Liner:
Steel
Material - Outer Member:
Steel
Mounting Thread:
M45 X 3
Thread Direction:
Right Hand
Stud Profile:
Male
Inch - Metric:
Metric
Rolling Element:
Spherical Plain Bearing