SIR 50 ES
Description
SIR 50 ES ROD END PLAIN BRG ; NON-RETURNABLE 50MMB 40.5MM HSGWD FEMALE
Part # SIR 50 ES
BDI # 1267067
Features
Enclosure:
Open
Housing Width - Millimeter:
40.5
Material - Ball:
Steel
Material - Liner:
Steel
Material - Outer Member:
Steel
Mounting Thread:
M45 X 1.5
Thread Direction:
Right Hand
Inch - Metric:
Metric
Other Features:
3 Piece
Rolling Element:
Spherical Plain Bearing
GAR50-FW-2TS
Description
GAR50-FW-2TS ROD END BEARING ; NON-RETURNABLE 50MM ID X 135MM OD
Part # GAR50-FW-2TS
BDI # 24862750
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
135
Material - Ball:
Steel
Material - Liner:
Steel
Material - Outer Member:
Steel
Mounting Thread:
M45 X 3
Thread Direction:
Right Hand
Stud Profile:
Male
Inch - Metric:
Metric
Rolling Element:
Spherical Plain Bearing
GIHRK50-UK-2RS-C
Description
GIHRK50-UK-2RS-C ROD END BEARING ; NON-RETURNABLE 50MM ID X 116MM OD
Part # GIHRK50-UK-2RS-C
BDI # 18312316
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
40
Material - Ball:
Steel
Material - Liner:
Steel | PTFE
Material - Outer Member:
Steel
Mounting Thread:
M45 X 1.5
Thread Direction:
Right Hand
Inch - Metric:
Metric
Other Features:
Hydraulic Rod End | With Thread Clamping Device | Maintenance-Free
Rolling Element:
Spherical Plain Bearing
GIL50-UK-2RS-A
Description
GIL50-UK-2RS-A ROD END BEARING ; NON-RETURNABLE 50MM ID X 112MM OD
Part # GIL50-UK-2RS-A
BDI # 18313183
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
30
Material - Ball:
Steel
Material - Liner:
Steel | PTFE
Material - Outer Member:
Steel
Mounting Thread:
M45 X 3
Thread Direction:
Left Hand
Inch - Metric:
Metric
Other Features:
With Internal Thread | Maintenance-Free | Lip Seals
Rolling Element:
Spherical Plain Bearing
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
31
Material - Ball:
Steel
Material - Liner:
Teflon
Material - Outer Member:
Steel
Mounting Thread:
M52 X 3
Thread Direction:
Left Hand
Inch - Metric:
Metric
Other Features:
3 Piece | Zinc Plated Outer | Self Lubricating | Maintenance Free | Triple Lip Heavy Duty Seals
Rolling Element:
Spherical Plain Bearing