GIHRK90-DO-A

COMPARE

GIHRK90-DO-A

Description
NOT AVAILABLE IN US

INA

Part # GIHRK90-DO-A

BDI # 1173509

Features

Enclosure: Open
Housing Width - Millimeter: 65
Material - Ball: Steel
Material - Liner: Steel
Material - Outer Member: Steel

Mounting Thread: M100 X 2
Thread Direction: Right Hand
Inch - Metric: Metric
Other Features: 3 Piece | Hydraulic Rod End | Short Internal Thread | With Thread Clamping Device
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Loading Price
QTY