GIHNRK110-LO-A

COMPARE

GIHNRK110-LO-A

Description
NOT AVAILABLE IN CANADA

INA

Part # GIHNRK110-LO-A

BDI # 1173482

Features

Enclosure: Open
Housing Width - Millimeter: 88
Material - Ball: Steel
Material - Liner: Steel
Material - Outer Member: Steel

Mounting Thread: M90 X 3
Thread Direction: Right Hand
Inch - Metric: Metric
Other Features: 3 Piece | Hydraulic Rod End | Extended Inner Ring | With Thread Clamping Device
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Loading Price
QTY
GIHRK110-DO-A

COMPARE

GIHRK110-DO-A

Description
NOT AVAILABLE IN CANADA

INA

Part # GIHRK110-DO-A

BDI # 1173496

Features

Enclosure: Open
Housing Width - Millimeter: 80
Material - Ball: Steel
Material - Liner: Steel
Material - Outer Member: Steel

Mounting Thread: M120 X 3
Thread Direction: Right Hand
Inch - Metric: Metric
Other Features: 3 Piece | Hydraulic Rod End | Short Internal Thread | With Thread Clamping Device
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Loading Price
QTY