PHS 12-LA
Description
PHS 12-LA ROD END BEARING ; PILLOBALL WITH FEMALE THREAD
Part # PHS 12-LA
BDI # 18203116
Features
Enclosure:
Not Applicable
Housing Width - Millimeter:
12
Material - Ball:
Steel
Material - Liner:
Copper
Material - Outer Member:
Die Cast Zinc Alloy
Mounting Thread:
M12 X 1.75
Thread Direction:
Left Hand
Inch - Metric:
Metric
Other Features:
Insert Type
Rolling Element:
Spherical Plain Bearing
POS12EC
Description
POS12EC ROD END BEARING ; PILLOBALL WITH MALE THREAD
Part # POS12EC
BDI # 516268
Features
Enclosure:
Not Applicable
Housing Width - Millimeter:
12
Material - Ball:
Steel
Material - Liner:
PTFE
Material - Outer Member:
Die Cast Zinc Alloy
Mounting Thread:
M12 X 1.75
Thread Direction:
Right Hand
Inch - Metric:
Metric
Other Features:
Maintenance Free Type
Rolling Element:
Spherical Plain Bearing