Page 1 of 2

Next

Compare
GE12-AX

COMPARE

GE12-AX

Description
GE12-AX SPHERICAL PLAIN BRG ; NON-RETURNABLE 12MM X 35MM X 13MM

INA

Part # GE12-AX

BDI # 1180436

Features

Enclosure: Open
Housing Width - Millimeter: 9
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Other Features: Angular Contact | Single Direction
Self Aligning: Yes
Housing Outside Diameter - Millimeter: 35

Price Inventory : Available to order
Loading Price
QTY
GE12-AW-A

COMPARE

GE12-AW-A

Description
GE12-AW-A SPHERICAL PLAIN BRG ; NON-RETURNABLE

INA

Part # GE12-AW-A

BDI # 1173120

Features

Enclosure: Open
Housing Width - Millimeter: 9
Material - Ball: Steel
Material - Liner: Teflon
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Other Features: Single Direction | Maintenance Free
Self Aligning: Yes
Housing Outside Diameter - Millimeter: 35

Price Inventory : Available to order
Loading Price
QTY
ORB8SA

COMPARE

ORB8SA

Description
ORB8SA SPHERICAL PLAIN BEARING ; STEEL ON STEEL

RBC BEARINGS

Part # ORB8SA

BDI # 796966

Features

Material - Liner: Not Applicable
Material - Outer Member: Steel
Component: Outer Ring Only
Inch - Metric: Inch
Other Features: Angular Contact | Single Direction | Lubrication Holes and Groove in Outer Ring

Self Aligning: Yes
Housing Outside Diameter - Millimeter: 22.225
Housing Width - Millimeter: 4.826
Material - Ball: Not Applicable
Rolling Element: Not Applicable

Price Inventory : Available to order
Loading Price
QTY
B10-SA

COMPARE

B10-SA

Description
B10-SA SPHERICAL PLAIN BEARING ; STEEL ON STEEL

RBC BEARINGS

Part # B10SA

BDI # 796715

Features

Enclosure: Open
Housing Width - Millimeter: 6.35
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Other Features: Angular Contact | Single Direction | Lubrication Grooves and Holes in Outer Ring
Self Aligning: Yes
Housing Outside Diameter - Millimeter: 27

Price Inventory : Available to order
Loading Price
QTY
B8-SA

COMPARE

B8-SA

Description
B8-SA SPHERICAL PLAIN BEARING ; STEEL ON STEEL

RBC BEARINGS

Part # B8SA

BDI # 796839

Features

Enclosure: Open
Housing Width - Millimeter: 4.826
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Other Features: Angular Contact | Single Direction
Self Aligning: Yes
Housing Outside Diameter - Millimeter: 22.225

Price Inventory : Available to order
Loading Price
QTY