Page 1 of 2

Next

Compare
GE17-AW-A

COMPARE

GE17-AW-A

Description
GE17-AW-A SPHERICAL PLAIN BRG ; NON-RETURNABLE

INA

Part # GE17-AW-A

BDI # 18312656

Features

Enclosure: Open
Housing Width - Millimeter: 11.5
Material - Ball: Steel
Material - Liner: PTFE
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Other Features: Angular Contact | Single Direction
Self Aligning: Yes
Housing Outside Diameter - Millimeter: 47

Price Inventory : Available to order
Loading Price
QTY
GE17-AX

COMPARE

GE17-AX

Description
GE17-AX SPHERICAL PLAIN BRG ; NON-RETURNABLE 17MM X 47MM X 16MM

INA

Part # GE17-AX

BDI # 1173150

Features

Enclosure: Open
Housing Width - Millimeter: 11.5
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Other Features: Single Direction
Self Aligning: Yes
Housing Outside Diameter - Millimeter: 47

Price Inventory : Available to order
Loading Price
QTY
GX 17 F

COMPARE

GX 17 F

Description
GX 17 F SPHERICAL PLAIN BRG ; NON-RETURNABLE

SKF

Part # GX 17 F

BDI # 1419113

Features

Enclosure: Open
Housing Width - Millimeter: 11.2
Material - Ball: Steel
Material - Liner: Plastic | Teflon
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Other Features: Single Direction | Self Lubricating | Maintenance Free
Self Aligning: Yes
Housing Outside Diameter - Millimeter: 47

Price Inventory : Available to order
Loading Price
QTY
ORB10SA

COMPARE

ORB10SA

Description
ORB10SA SPHERICAL PLAIN BEARING ; STEEL ON STEEL

RBC BEARINGS

Part # ORB10SA

BDI # 796928

Features

Material - Liner: Not Applicable
Material - Outer Member: Steel
Component: Outer Ring Only
Inch - Metric: Inch
Other Features: Angular Contact | Single Direction | Lubrication Holes and Groove in Outer Ring

Self Aligning: Yes
Housing Outside Diameter - Millimeter: 27
Housing Width - Millimeter: 6.35
Material - Ball: Not Applicable
Rolling Element: Not Applicable

Price Inventory : Available to order
Loading Price
QTY
B10-SA

COMPARE

B10-SA

Description
B10-SA SPHERICAL PLAIN BEARING ; STEEL ON STEEL

RBC BEARINGS

Part # B10SA

BDI # 796715

Features

Enclosure: Open
Housing Width - Millimeter: 6.35
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Other Features: Angular Contact | Single Direction | Lubrication Grooves and Holes in Outer Ring
Self Aligning: Yes
Housing Outside Diameter - Millimeter: 27

Price Inventory : Available to order
Loading Price
QTY