Features
Enclosure:
Open
Housing Width - Millimeter:
6.35
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Other Features:
Angular Contact | Single Direction | Lubrication Grooves and Holes in Outer Ring
Self Aligning:
Yes
Housing Outside Diameter - Millimeter:
27
Features
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Outer Ring Only
Inch - Metric:
Inch
Other Features:
Angular Contact | Single Direction | Lubrication Holes and Groove in Outer Ring
Self Aligning:
Yes
Housing Outside Diameter - Millimeter:
27
Housing Width - Millimeter:
6.35
Material - Ball:
Not Applicable
Rolling Element:
Not Applicable
B12-SA
Description
B12SA SPHERICAL PLAIN BEARING ; 3/4" BORE 1-1/4" HSG OD 0.31" HSG WD
Part # B12SA
BDI # 796721
Features
Enclosure:
Open
Housing Width - Millimeter:
7.874
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Other Features:
Angular Contact | Single Direction | Lubrication Grooves and Holes in Outer Ring
Self Aligning:
Yes
Housing Outside Diameter - Millimeter:
31.75
IRB12-SA
Description
IRB12SA SPHERICAL PLAIN BEARING ; 0.75" BORE X 0.41" WID
Part # IRB12SA
BDI # 796873
Features
Material - Liner:
Not Applicable
Material - Outer Member:
Not Applicable
Component:
Inner Ring Only
Inch - Metric:
Inch
Other Features:
Angular Contact | Single Direction
Self Aligning:
Yes
Housing Outside Diameter - Millimeter:
27.432
Material - Ball:
Steel
Overall Width - Inch:
0.41
Rolling Element:
Not Applicable
IRB10-SA
Description
IRB10SA SPHERICAL PLAIN BEARING ; 0.625" BORE X 0.34" WID
Part # IRB10SA
BDI # 796872
Features
Material - Liner:
Not Applicable
Material - Outer Member:
Not Applicable
Component:
Inner Ring Only
Inch - Metric:
Inch
Other Features:
Angular Contact | Single Direction
Self Aligning:
Yes
Housing Outside Diameter - Millimeter:
22.835
Material - Ball:
Steel
Overall Width - Inch:
0.34
Rolling Element:
Not Applicable