GAZ 204 SA

COMPARE

GAZ 204 SA

Description
GAZ 204 SA SPHERICAL PLAIN BRG ; NON-RETURNABLE 2-1/4"B 3-9/16" HOUSINGOD

SKF

Part # GAZ 204 SA

BDI # 1267061

Features

Enclosure: Open
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel
Component: Complete with Outer and Inner Ring

Inch - Metric: Inch
Other Features: Angular Contact | Single Direction | Multi Groove System | Lubrication Holes and an Annular Groove in Outer Ring
Self Aligning: Yes
Housing Outside Diameter - Millimeter: 90.475
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Loading Price
QTY
B3640-DSA3

COMPARE

B3640-DSA3

Description
B3640-DSA3 SPHERICAL PLAIN BEARING ; 2.25" ID X 3.9375" OD X 2.54" WID

RBC BEARINGS

Part # B3640DSA3

BDI # 796768

Features

Enclosure: Open
Housing Width - Millimeter: 64.516
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Other Features: Angular Contact | Double Direction | Minimal Misalignment
Self Aligning: Yes
Housing Outside Diameter - Millimeter: 100.025

Price Inventory : Available to order
Loading Price
QTY
B36-SA

COMPARE

B36-SA

Description
B36-SA SPHERICAL PLAIN BEARING ; STEEL ON STEEL

RBC BEARINGS

Part # B36SA

BDI # 796774

Features

Enclosure: Open
Housing Width - Millimeter: 26.67
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Other Features: Angular Contact | Single Direction | Lubrication Grooves and Holes in Outer Ring
Self Aligning: Yes
Housing Outside Diameter - Millimeter: 90.475

Price Inventory : Available to order
Loading Price
QTY
IRB36-SA

COMPARE

IRB36-SA

Description
IRB36-SA SPHERICAL PLAIN BEARING ; 2.25" BORE X 1.27" WID

RBC BEARINGS

Part # IRB36SA

BDI # 796881

Features

Material - Liner: Not Applicable
Material - Outer Member: Not Applicable
Component: Inner Ring Only
Inch - Metric: Inch
Other Features: Angular Contact | Single Direction

Self Aligning: Yes
Housing Outside Diameter - Millimeter: 82.169
Material - Ball: Steel
Overall Width - Inch: 1.27
Rolling Element: Not Applicable

Price Inventory : Available to order
Loading Price
QTY
ORB32SA

COMPARE

ORB32SA

Description
ORB32SA SPHERICAL PLAIN BEARING ; STEEL ON STEEL

RBC BEARINGS

Part # ORB32SA

BDI # 796944

Features

Material - Liner: Not Applicable
Material - Outer Member: Steel
Component: Outer Ring Only
Inch - Metric: Inch
Other Features: Angular Contact | Single Direction | Lubrication Holes and Groove in Outer Ring

Self Aligning: Yes
Housing Outside Diameter - Millimeter: 80.975
Housing Width - Millimeter: 23.368
Material - Ball: Not Applicable
Rolling Element: Not Applicable

Price Inventory : Available to order
Loading Price
QTY