Page 1 of 2

Next

Compare
GE65-SW-A

COMPARE

GE65-SW-A

Description
GE65-SW-A SPHERICAL PLAIN BRG ; NON-RETURNABLE

INA

Part # GE65-SW-A

BDI # 1173300

Features

Enclosure: Open
Housing Width - Millimeter: 22
Material - Ball: Steel
Material - Liner: Teflon
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Other Features: Angular Contact | Single Direction
Self Aligning: Yes
Housing Outside Diameter - Millimeter: 100

Price Inventory : Available to order
Loading Price
QTY
GAZ 208 SA

COMPARE

GAZ 208 SA

Description
GAZ 208 SA SPHERICAL PLAIN BRG ; NON-RETURNABLE 2-1/2"B 3-15/16" HSGOD

SKF

Part # GAZ 208 SA

BDI # 1267609

Features

Enclosure: Open
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel
Component: Complete with Outer and Inner Ring

Inch - Metric: Inch
Other Features: Angular Contact | Single Direction | Multi Groove System | Lubrication Holes and an Annular Groove in Outer Ring
Self Aligning: Yes
Housing Outside Diameter - Millimeter: 100.025
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Loading Price
QTY
B4044-DSA3

COMPARE

B4044-DSA3

Description
B4044-DSA3 SPHERICAL PLAIN BEARING ; 2.5" ID X 4.375" OD X 2.8" WID

RBC BEARINGS

Part # B4044DSA3

BDI # 796775

Features

Enclosure: Open
Housing Width - Millimeter: 71.12
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Other Features: Angular Contact | Double Direction | Minimal Misalignment
Self Aligning: Yes
Housing Outside Diameter - Millimeter: 111.125

Price Inventory : Available to order
Loading Price
QTY
B40-SA

COMPARE

B40-SA

Description
B40-SA SPHERICAL PLAIN BEARING ; STEEL ON STEEL

RBC BEARINGS

Part # B40SA

BDI # 796781

Features

Enclosure: Open
Housing Width - Millimeter: 29.972
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Other Features: Angular Contact | Single Direction | Lubrication Grooves and Holes in Outer Ring
Self Aligning: Yes
Housing Outside Diameter - Millimeter: 100.025

Price Inventory : Available to order
Loading Price
QTY
IRB40-SA

COMPARE

IRB40-SA

Description
IRB40-SA SPHERICAL PLAIN BEARING ; 2.5" BORE X 1.42" WID

RBC BEARINGS

Part # IRB40SA

BDI # 796882

Features

Material - Liner: Not Applicable
Material - Outer Member: Not Applicable
Component: Inner Ring Only
Inch - Metric: Inch
Other Features: Angular Contact | Single Direction

Self Aligning: Yes
Housing Outside Diameter - Millimeter: 91.186
Material - Ball: Steel
Overall Width - Inch: 1.42
Rolling Element: Not Applicable

Price Inventory : Available to order
Loading Price
QTY