B6064-DSA3

COMPARE

B6064-DSA3

Description
B6064-DSA3 SPHERICAL PLAIN BEARING ; 3.75" ID X 6.25" OD X 4.12" WID

RBC BEARINGS

Part # B6064DSA3

BDI # 796810

Features

Enclosure: Open
Housing Width - Millimeter: 104.648
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Other Features: Angular Contact | Double Direction | Minimal Misalignment
Self Aligning: Yes
Housing Outside Diameter - Millimeter: 158.75

Price Inventory : Available to order
Loading Price
QTY
IRB60-SA

COMPARE

IRB60-SA

Description
IRB60-SA SPHERICAL PLAIN BEARING ; 3.75" BORE X 2.15" WID

RBC BEARINGS

Part # IRB60SA

BDI # 796887

Features

Material - Liner: Not Applicable
Material - Outer Member: Not Applicable
Component: Inner Ring Only
Inch - Metric: Inch
Other Features: Angular Contact | Single Direction

Self Aligning: Yes
Housing Outside Diameter - Millimeter: 136.906
Material - Ball: Steel
Overall Width - Inch: 2.15
Rolling Element: Not Applicable

Price Inventory : Available to order
Loading Price
QTY
ORB56SA

COMPARE

ORB56SA

Description
ORB56SA SPHERICAL PLAIN BEARING ; STEEL ON STEEL

RBC BEARINGS

Part # ORB56SA

BDI # 796956

Features

Material - Liner: Not Applicable
Material - Outer Member: Steel
Component: Outer Ring Only
Inch - Metric: Inch
Other Features: Angular Contact | Single Direction | Lubrication Holes and Groove in Outer Ring

Self Aligning: Yes
Housing Outside Diameter - Millimeter: 139.7
Housing Width - Millimeter: 42.545
Material - Ball: Not Applicable
Rolling Element: Not Applicable

Price Inventory : Available to order
Loading Price
QTY
B60-SA

COMPARE

B60-SA

Description
B60-SA SPHERICAL PLAIN BEARING ; STEEL ON STEEL

RBC BEARINGS

Part # B60SA

BDI # 796816

Features

Enclosure: Open
Housing Width - Millimeter: 45.847
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Other Features: Angular Contact | Single Direction | Lubrication Grooves and Holes in Outer Ring
Self Aligning: Yes
Housing Outside Diameter - Millimeter: 149.225

Price Inventory : Available to order
Loading Price
QTY