GE12-AX

COMPARE

GE12-AX

Description
GE12-AX SPHERICAL PLAIN BRG ; NON-RETURNABLE 12MM X 35MM X 13MM

INA

Part # GE12-AX

BDI # 1180436

Features

Enclosure: Open
Housing Width - Millimeter: 9
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Other Features: Angular Contact | Single Direction
Self Aligning: Yes
Housing Outside Diameter - Millimeter: 35

Price Inventory : Available to order
Loading Price
QTY
GE12-AW-A

COMPARE

GE12-AW-A

Description
GE12-AW-A SPHERICAL PLAIN BRG ; NON-RETURNABLE

INA

Part # GE12-AW-A

BDI # 1173120

Features

Enclosure: Open
Housing Width - Millimeter: 9
Material - Ball: Steel
Material - Liner: Teflon
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Other Features: Single Direction | Maintenance Free
Self Aligning: Yes
Housing Outside Diameter - Millimeter: 35

Price Inventory : Available to order
Loading Price
QTY