IRB10-SA

COMPARE

IRB10-SA

Description
IRB10-SA SPHERICAL PLAIN BEARING ; 0.625" BORE X 0.34" WID

RBC BEARINGS

Part # IRB10SA

BDI # 796872

Features

Material - Liner: Not Applicable
Material - Outer Member: Not Applicable
Component: Inner Ring Only
Inch - Metric: Inch
Other Features: Angular Contact | Single Direction

Self Aligning: Yes
Housing Outside Diameter - Millimeter: 22.835
Material - Ball: Steel
Overall Width - Inch: 0.34
Rolling Element: Not Applicable

Price Inventory : Available to order
Loading Price
QTY
B10-SA

COMPARE

B10-SA

Description
B10-SA SPHERICAL PLAIN BEARING ; STEEL ON STEEL

RBC BEARINGS

Part # B10SA

BDI # 796715

Features

Enclosure: Open
Housing Width - Millimeter: 6.35
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Other Features: Angular Contact | Single Direction | Lubrication Grooves and Holes in Outer Ring
Self Aligning: Yes
Housing Outside Diameter - Millimeter: 27

Price Inventory : Available to order
Loading Price
QTY