IRB12-SA

COMPARE

IRB12-SA

Description
IRB12-SA SPHERICAL PLAIN BEARING ; 0.75" BORE X 0.41" WID

RBC BEARINGS

Part # IRB12SA

BDI # 796873

Features

Material - Liner: Not Applicable
Material - Outer Member: Not Applicable
Component: Inner Ring Only
Inch - Metric: Inch
Other Features: Angular Contact | Single Direction

Self Aligning: Yes
Housing Outside Diameter - Millimeter: 27.432
Material - Ball: Steel
Overall Width - Inch: 0.41
Rolling Element: Not Applicable

Price Inventory : Available to order
Loading Price
QTY
B12-SA

COMPARE

B12-SA

Description
B12-SA SPHERICAL PLAIN BEARING ; 3/4" BORE 1-1/4" HSG OD 0.31" HSG WD

RBC BEARINGS

Part # B12SA

BDI # 796721

Features

Enclosure: Open
Housing Width - Millimeter: 7.874
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Other Features: Angular Contact | Single Direction | Lubrication Grooves and Holes in Outer Ring
Self Aligning: Yes
Housing Outside Diameter - Millimeter: 31.75

Price Inventory : Available to order
Loading Price
QTY