GAZ 104 SA
Description
GAZ 104 SA SPHERICAL PLAIN BRG ; NON-RETURNABLE 1-1/4" BORE 2" HOUSING OD
Part # GAZ 104 SA
BDI # 1268047
Features
Enclosure:
Open
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Other Features:
Angular Contact | Single Direction | Multi Groove System | Lubrication Holes and an Annular Groove in Outer Ring
Self Aligning:
Yes
Housing Outside Diameter - Millimeter:
50.8
Rolling Element:
Spherical Plain Bearing
IRB20-SA
Description
IRB20-SA SPHERICAL PLAIN BEARING ; 1.25" BORE X 0.7" WID
Part # IRB20SA
BDI # 796876
Features
Material - Liner:
Not Applicable
Material - Outer Member:
Not Applicable
Component:
Inner Ring Only
Inch - Metric:
Inch
Other Features:
Angular Contact | Single Direction
Self Aligning:
Yes
Housing Outside Diameter - Millimeter:
45.593
Material - Ball:
Steel
Overall Width - Inch:
0.7
Rolling Element:
Not Applicable
B2024-DSA3
Description
B2024-DSA3 SPHERICAL PLAIN BEARING ; 1.25" ID X 2.4375" OD X 1.5" WID
Part # B2024DSA3
BDI # 796734
Features
Enclosure:
Open
Housing Width - Millimeter:
38.1
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Other Features:
Angular Contact | Double Direction | Minimal Misalignment
Self Aligning:
Yes
Housing Outside Diameter - Millimeter:
61.925
Features
Enclosure:
Open
Housing Width - Millimeter:
13.97
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Other Features:
Angular Contact | Single Direction | Lubrication Grooves and Holes in Outer Ring
Self Aligning:
Yes
Housing Outside Diameter - Millimeter:
50.8