GE35-AW-A

COMPARE

GE35-AW-A

Description
GE35-AW-A SPHERICAL PLAIN BRG ; NON-RETURNABLE

INA

Part # GE35-AW-A

BDI # 1173231

Features

Enclosure: Open
Housing Width - Millimeter: 20
Material - Ball: Steel
Material - Liner: Teflon
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Other Features: Single Direction | Maintenance Free
Self Aligning: Yes
Housing Outside Diameter - Millimeter: 90

Price Inventory : Available to order
Loading Price
QTY
GE35-SX

COMPARE

GE35-SX

Description
GE35-SX SPHERICAL PLAIN BRG ; NON-RETURNABLE

INA

Part # GE35-SX

BDI # 1173240

Features

Enclosure: Open
Housing Width - Millimeter: 17
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Other Features: Angular Contact | Single Direction
Self Aligning: Yes
Housing Outside Diameter - Millimeter: 62

Price Inventory : Available to order
Loading Price
QTY
GE35-AX

COMPARE

GE35-AX

Description
GE35-AX SPHERICAL PLAIN BRG ; NON-RETURNABLE

INA

Part # GE35-AX

BDI # 18312504

Features

Enclosure: Open
Housing Width - Millimeter: 20
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Other Features: Angular Contact | Single Direction
Self Aligning: Yes
Housing Outside Diameter - Millimeter: 90

Price Inventory : Available to order
Loading Price
QTY
GX 35 F

COMPARE

GX 35 F

Description
GX 35 F SPHERICAL PLAIN BRG ; NON-RETURNABLE

SKF

Part # GX 35 F

BDI # 1268007

Features

Enclosure: Open
Housing Width - Millimeter: 20.7
Material - Ball: Steel
Material - Liner: Plastic | Teflon
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Other Features: Single Direction | Self Lubricating | Maintenance Free
Self Aligning: Yes
Housing Outside Diameter - Millimeter: 90

Price Inventory : Available to order
Loading Price
QTY
GAC 35 F

COMPARE

GAC 35 F

Description
GAC 35 F ANG CONT PLAIN BRG ; NON-RETURNABLE

SKF

Part # GAC 35 F

BDI # 1420979

Features

Enclosure: Open
Housing Width - Millimeter: 16
Material - Ball: Steel
Material - Liner: Plastic | Teflon
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Other Features: Angular Contact | Single Direction | Axially Split | Self Lubricating | Maintenance Free
Self Aligning: Yes
Housing Outside Diameter - Millimeter: 62

Price Inventory : Available to order
Loading Price
QTY