GAZ 108 SA
Description
GAZ 108 SA SPHERICAL PLAIN BRG ; NON-RETURNABLE
Part # GAZ 108 SA
BDI # 1420430
Features
Enclosure:
Open
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Other Features:
Angular Contact | Single Direction | Multi Groove System | Lubrication Holes and an Annular Groove in Outer Ring
Self Aligning:
Yes
Housing Outside Diameter - Millimeter:
61.925
Rolling Element:
Spherical Plain Bearing
Features
Enclosure:
Open
Housing Width - Millimeter:
16.764
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Other Features:
Angular Contact | Single Direction | Lubrication Grooves and Holes in Outer Ring
Self Aligning:
Yes
Housing Outside Diameter - Millimeter:
61.925
IRB24-SA18
Description
IRB24-SA18 SPHERICAL PLAIN BEARING ; 1.5" BORE X 0.84" WID
Part # IRB24SA18
BDI # 796878
Features
Material - Liner:
Not Applicable
Material - Outer Member:
Not Applicable
Component:
Inner Ring Only
Inch - Metric:
Inch
Other Features:
Angular Contact | Single Direction
Self Aligning:
Yes
Housing Outside Diameter - Millimeter:
54.737
Material - Ball:
Steel
Overall Width - Inch:
0.84
Rolling Element:
Not Applicable
B2428-DSA3
Description
B2428-DSA3 SPHERICAL PLAIN BEARING ; 1.5" ID X 2.8125" OD X 1.76" WID
Part # B2428DSA3
BDI # 796747
Features
Enclosure:
Open
Housing Width - Millimeter:
44.704
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Other Features:
Angular Contact | Double Direction | Minimal Misalignment
Self Aligning:
Yes
Housing Outside Diameter - Millimeter:
71.45