GAZ 112 SA
Description
GAZ 112 SA SPHERICAL PLAIN BRG ; NON-RETURNABLE 1-3/4"B 2-13/16" HSGOD
Part # GAZ 112 SA
BDI # 1267060
Features
Enclosure:
Open
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Other Features:
Angular Contact | Single Direction | Multi Groove System | Lubrication Holes and an Annular Groove in Outer Ring
Self Aligning:
Yes
Housing Outside Diameter - Millimeter:
71.45
Rolling Element:
Spherical Plain Bearing
B2832-DSA3
Description
B2832-DSA3 SPHERICAL PLAIN BEARING ; 1.75" ID X 3.1875" OD X 2.02" WID
Part # B2832DSA3
BDI # 796754
Features
Enclosure:
Open
Housing Width - Millimeter:
51.308
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Other Features:
Angular Contact | Double Direction | Minimal Misalignment
Self Aligning:
Yes
Housing Outside Diameter - Millimeter:
80.975
IRB28-SA12
Description
IRB28-SA12 SPHERICAL PLAIN BEARING ; 1.75" BORE X 0.98" WID
Part # IRB28SA12
BDI # 796879
Features
Material - Liner:
Not Applicable
Material - Outer Member:
Not Applicable
Component:
Inner Ring Only
Inch - Metric:
Inch
Other Features:
Angular Contact | Single Direction
Self Aligning:
Yes
Housing Outside Diameter - Millimeter:
63.881
Material - Ball:
Steel
Overall Width - Inch:
0.98
Rolling Element:
Not Applicable
Features
Enclosure:
Open
Housing Width - Millimeter:
20.066
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Other Features:
Angular Contact | Single Direction | Lubrication Grooves and Holes in Outer Ring
Self Aligning:
Yes
Housing Outside Diameter - Millimeter:
71.45