B32-SA
Description
B32-SA SPHERICAL PLAIN BEARING ; 2" BORE 3-3/16" HOUSING OD
Part # B32SA
BDI # 796767
Features
Enclosure:
Open
Housing Width - Millimeter:
23.368
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Other Features:
Angular Contact | Single Direction | Lubrication Grooves and Holes in Outer Ring
Self Aligning:
Yes
Housing Outside Diameter - Millimeter:
80.975
IRB32-SA12
Description
IRB32-SA12 SPHERICAL PLAIN BEARING ; 2" BORE X 1.23" WID
Part # IRB32SA12
BDI # 796880
Features
Material - Liner:
Not Applicable
Material - Outer Member:
Not Applicable
Component:
Inner Ring Only
Inch - Metric:
Inch
Other Features:
Angular Contact | Single Direction
Self Aligning:
Yes
Housing Outside Diameter - Millimeter:
73.025
Material - Ball:
Steel
Overall Width - Inch:
1.13
Rolling Element:
Not Applicable
B3236-DSA3
Description
B3236-DSA3 SPHERICAL PLAIN BEARING ; 2" ID X 3.5625" OD X 2.28" WID
Part # B3236DSA3
BDI # 796761
Features
Enclosure:
Open
Housing Width - Millimeter:
57.912
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Other Features:
Angular Contact | Double Direction | Minimal Misalignment
Self Aligning:
Yes
Housing Outside Diameter - Millimeter:
90.5