GAZ 204 SA
Description
GAZ 204 SA SPHERICAL PLAIN BRG ; NON-RETURNABLE 2-1/4"B 3-9/16" HOUSINGOD
Part # GAZ 204 SA
BDI # 1267061
Features
Enclosure:
Open
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Other Features:
Angular Contact | Single Direction | Multi Groove System | Lubrication Holes and an Annular Groove in Outer Ring
Self Aligning:
Yes
Housing Outside Diameter - Millimeter:
90.475
Rolling Element:
Spherical Plain Bearing
B3640-DSA3
Description
B3640-DSA3 SPHERICAL PLAIN BEARING ; 2.25" ID X 3.9375" OD X 2.54" WID
Part # B3640DSA3
BDI # 796768
Features
Enclosure:
Open
Housing Width - Millimeter:
64.516
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Other Features:
Angular Contact | Double Direction | Minimal Misalignment
Self Aligning:
Yes
Housing Outside Diameter - Millimeter:
100.025
Features
Enclosure:
Open
Housing Width - Millimeter:
26.67
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Other Features:
Angular Contact | Single Direction | Lubrication Grooves and Holes in Outer Ring
Self Aligning:
Yes
Housing Outside Diameter - Millimeter:
90.475
IRB36-SA
Description
IRB36-SA SPHERICAL PLAIN BEARING ; 2.25" BORE X 1.27" WID
Part # IRB36SA
BDI # 796881
Features
Material - Liner:
Not Applicable
Material - Outer Member:
Not Applicable
Component:
Inner Ring Only
Inch - Metric:
Inch
Other Features:
Angular Contact | Single Direction
Self Aligning:
Yes
Housing Outside Diameter - Millimeter:
82.169
Material - Ball:
Steel
Overall Width - Inch:
1.27
Rolling Element:
Not Applicable