GAZ 208 SA
Description
GAZ 208 SA SPHERICAL PLAIN BRG ; NON-RETURNABLE 2-1/2"B 3-15/16" HSGOD
Part # GAZ 208 SA
BDI # 1267609
Features
Enclosure:
Open
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Other Features:
Angular Contact | Single Direction | Multi Groove System | Lubrication Holes and an Annular Groove in Outer Ring
Self Aligning:
Yes
Housing Outside Diameter - Millimeter:
100.025
Rolling Element:
Spherical Plain Bearing
B4044-DSA3
Description
B4044-DSA3 SPHERICAL PLAIN BEARING ; 2.5" ID X 4.375" OD X 2.8" WID
Part # B4044DSA3
BDI # 796775
Features
Enclosure:
Open
Housing Width - Millimeter:
71.12
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Other Features:
Angular Contact | Double Direction | Minimal Misalignment
Self Aligning:
Yes
Housing Outside Diameter - Millimeter:
111.125
Features
Enclosure:
Open
Housing Width - Millimeter:
29.972
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Other Features:
Angular Contact | Single Direction | Lubrication Grooves and Holes in Outer Ring
Self Aligning:
Yes
Housing Outside Diameter - Millimeter:
100.025
IRB40-SA
Description
IRB40-SA SPHERICAL PLAIN BEARING ; 2.5" BORE X 1.42" WID
Part # IRB40SA
BDI # 796882
Features
Material - Liner:
Not Applicable
Material - Outer Member:
Not Applicable
Component:
Inner Ring Only
Inch - Metric:
Inch
Other Features:
Angular Contact | Single Direction
Self Aligning:
Yes
Housing Outside Diameter - Millimeter:
91.186
Material - Ball:
Steel
Overall Width - Inch:
1.42
Rolling Element:
Not Applicable
Features
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Outer Ring Only
Inch - Metric:
Inch
Other Features:
Angular Contact | Single Direction | Lubrication Holes and Groove in Outer Ring
Self Aligning:
Yes
Housing Outside Diameter - Millimeter:
90.5
Housing Width - Millimeter:
26.67
Material - Ball:
Not Applicable
Rolling Element:
Not Applicable