GAZ 212 SA
Description
GAZ 212 SA SPHERICAL PLAIN BRG ; NON-RETURNABLE 2-3/4"B 4-3/8" HOUSINGOD
Part # GAZ 212 SA
BDI # 1267776
Features
Enclosure:
Open
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Other Features:
Angular Contact | Single Direction | Multi Groove System | Lubrication Holes and an Annular Groove in Outer Ring
Self Aligning:
Yes
Housing Outside Diameter - Millimeter:
111.125
Rolling Element:
Spherical Plain Bearing
Features
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Outer Ring Only
Inch - Metric:
Inch
Other Features:
Angular Contact | Single Direction | Lubrication Holes and Groove in Outer Ring
Self Aligning:
Yes
Housing Outside Diameter - Millimeter:
100.025
Housing Width - Millimeter:
29.972
Material - Ball:
Not Applicable
Rolling Element:
Not Applicable
Features
Enclosure:
Open
Housing Width - Millimeter:
32.385
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Other Features:
Angular Contact | Single Direction | Lubrication Grooves and Holes in Outer Ring
Self Aligning:
Yes
Housing Outside Diameter - Millimeter:
111.125
B4448-DSA3
Description
B4448-DSA3 SPHERICAL PLAIN BEARING ; 2.75" ID X 4.75" OD X 3.06" WID
Part # B4448DSA3
BDI # 796782
Features
Enclosure:
Open
Housing Width - Millimeter:
77.724
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Other Features:
Angular Contact | Double Direction | Minimal Misalignment
Self Aligning:
Yes
Housing Outside Diameter - Millimeter:
120.65
IRB44-SA
Description
IRB44-SA SPHERICAL PLAIN BEARING ; 2.75" BORE X 1.56" WID
Part # IRB44SA
BDI # 796883
Features
Material - Liner:
Not Applicable
Material - Outer Member:
Not Applicable
Component:
Inner Ring Only
Inch - Metric:
Inch
Other Features:
Angular Contact | Single Direction
Self Aligning:
Yes
Housing Outside Diameter - Millimeter:
100.33
Material - Ball:
Steel
Overall Width - Inch:
1.56
Rolling Element:
Not Applicable