GAZ 304 SA

COMPARE

GAZ 304 SA

Description
GAZ 304 SA SPHERICAL PLAIN BRG ; NON-RETURNABLE 3.25"X5.125" AC NO SL CS

SKF

Part # GAZ 304 SA

BDI # 1267062

Features

Enclosure: Open
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel
Component: Complete with Outer and Inner Ring

Inch - Metric: Inch
Other Features: Angular Contact | Single Direction | Multi Groove System | Lubrication Holes and an Annular Groove in Outer Ring
Self Aligning: Yes
Housing Outside Diameter - Millimeter: 130.175
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Loading Price
QTY
B5256-DSA3

COMPARE

B5256-DSA3

Description
B5256-DSA3 SPHERICAL PLAIN BEARING ; 3.25" ID X 5.5" OD X 3.6" WID

RBC BEARINGS

Part # B5256DSA3

BDI # 796796

Features

Enclosure: Open
Housing Width - Millimeter: 91.44
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Other Features: Angular Contact | Double Direction | Minimal Misalignment
Self Aligning: Yes
Housing Outside Diameter - Millimeter: 139.7

Price Inventory : Available to order
Loading Price
QTY
B52-SA

COMPARE

B52-SA

Description
B52-SA SPHERICAL PLAIN BEARING ; STEEL ON STEEL

RBC BEARINGS

Part # B52SA

BDI # 796802

Features

Enclosure: Open
Housing Width - Millimeter: 39.243
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Other Features: Angular Contact | Single Direction | Lubrication Grooves and Holes in Outer Ring
Self Aligning: Yes
Housing Outside Diameter - Millimeter: 130.175

Price Inventory : Available to order
Loading Price
QTY
IRB52-SA

COMPARE

IRB52-SA

Description
IRB52-SA SPHERICAL PLAIN BEARING ; 3.25" BORE X 1.86" WID

RBC BEARINGS

Part # IRB52SA

BDI # 796885

Features

Material - Liner: Not Applicable
Material - Outer Member: Not Applicable
Component: Inner Ring Only
Inch - Metric: Inch
Other Features: Angular Contact | Single Direction

Self Aligning: Yes
Housing Outside Diameter - Millimeter: 118.745
Material - Ball: Steel
Overall Width - Inch: 1.86
Rolling Element: Not Applicable

Price Inventory : Available to order
Loading Price
QTY