GE140-SW-A
Description
GE140-SW-A SPHERICAL PLAIN BRG ; NON-RETURNABLE
Part # GE140-SW-A
BDI # 1173131
Features
Enclosure:
Open
Housing Width - Millimeter:
42
Material - Ball:
Steel
Material - Liner:
Teflon
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Other Features:
Angular Contact | Single Direction
Self Aligning:
Yes
Housing Outside Diameter - Millimeter:
210
IRB80-SA
Description
IRB80-SA SPHERICAL PLAIN BEARING ; 5" BORE X 2.88" WID
Part # IRB80SA
BDI # 796890
Features
Material - Liner:
Not Applicable
Material - Outer Member:
Not Applicable
Component:
Inner Ring Only
Inch - Metric:
Inch
Other Features:
Angular Contact | Single Direction
Self Aligning:
Yes
Housing Outside Diameter - Millimeter:
182.626
Material - Ball:
Steel
Overall Width - Inch:
2.88
Rolling Element:
Not Applicable
B8896-DSA3
Description
B8896-DSA3 SPHERICAL PLAIN BEARING ; 5.5" ID X 8.875" OD X 5.48" WID
Part # B8896DSA3
BDI # 796837
Features
Enclosure:
Open
Housing Width - Millimeter:
139.192
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Other Features:
Angular Contact | Double Direction | Minimal Misalignment
Self Aligning:
Yes
Housing Outside Diameter - Millimeter:
222.25
Features
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Outer Ring Only
Inch - Metric:
Inch
Other Features:
Angular Contact | Single Direction | Lubrication Holes and Groove in Outer Ring
Self Aligning:
Yes
Housing Outside Diameter - Millimeter:
196.85
Housing Width - Millimeter:
62.357
Material - Ball:
Not Applicable
Rolling Element:
Not Applicable
Features
Enclosure:
Open
Housing Width - Millimeter:
62.357
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Other Features:
Angular Contact | Single Direction | Lubrication Grooves and Holes in Outer Ring
Self Aligning:
Yes
Housing Outside Diameter - Millimeter:
196.85