GE140-SW-A

COMPARE

GE140-SW-A

Description
GE140-SW-A SPHERICAL PLAIN BRG ; NON-RETURNABLE

INA

Part # GE140-SW-A

BDI # 1173131

Features

Enclosure: Open
Housing Width - Millimeter: 42
Material - Ball: Steel
Material - Liner: Teflon
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Other Features: Angular Contact | Single Direction
Self Aligning: Yes
Housing Outside Diameter - Millimeter: 210

Price Inventory : Available to order
Loading Price
QTY
B8896-DSA3

COMPARE

B8896-DSA3

Description
B8896-DSA3 SPHERICAL PLAIN BEARING ; 5.5" ID X 8.875" OD X 5.48" WID

RBC BEARINGS

Part # B8896DSA3

BDI # 796837

Features

Enclosure: Open
Housing Width - Millimeter: 139.192
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Other Features: Angular Contact | Double Direction | Minimal Misalignment
Self Aligning: Yes
Housing Outside Diameter - Millimeter: 222.25

Price Inventory : Available to order
Loading Price
QTY
ORB80SA

COMPARE

ORB80SA

Description
ORB80SA SPHERICAL PLAIN BEARING ; STEEL ON STEEL

RBC BEARINGS

Part # ORB80SA

BDI # 796964

Features

Material - Liner: Not Applicable
Material - Outer Member: Steel
Component: Outer Ring Only
Inch - Metric: Inch
Other Features: Angular Contact | Single Direction | Lubrication Holes and Groove in Outer Ring

Self Aligning: Yes
Housing Outside Diameter - Millimeter: 196.85
Housing Width - Millimeter: 62.357
Material - Ball: Not Applicable
Rolling Element: Not Applicable

Price Inventory : Available to order
Loading Price
QTY
GE140-AW

COMPARE

GE140-AW

Description
GE140-AW-A SPHERICAL PLAIN BEARING ; POR NON RETURNABLE 140MM X 260MM X 72MM

INA

Part # GE140-AW

BDI # 1173127

Features

Enclosure: Open
Housing Width - Millimeter: 50
Material - Ball: Steel
Material - Liner: PTFE
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Other Features: Angular Contact | Single Direction
Self Aligning: Yes
Housing Outside Diameter - Millimeter: 260

Price Inventory : Available to order
Loading Price
QTY
GE140-AX

COMPARE

GE140-AX

Description
GE140-AX SPHERICAL PLAIN BEARING ; POR NON RETURNABLE 140MM X 260MM X 72MM

INA

Part # GE140-AX

BDI # 23775063

Features

Enclosure: Open
Housing Width - Millimeter: 50
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Other Features: Angular Contact | Single Direction
Self Aligning: Yes
Housing Outside Diameter - Millimeter: 260

Price Inventory : Available to order
Loading Price
QTY