GE17-AW-A
Description
GE17-AW-A SPHERICAL PLAIN BRG ; NON-RETURNABLE
Part # GE17-AW-A
BDI # 18312656
Features
Enclosure:
Open
Housing Width - Millimeter:
11.5
Material - Ball:
Steel
Material - Liner:
PTFE
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Other Features:
Angular Contact | Single Direction
Self Aligning:
Yes
Housing Outside Diameter - Millimeter:
47
GE17-AX
Description
GE17-AX SPHERICAL PLAIN BRG ; NON-RETURNABLE 17MM X 47MM X 16MM
Part # GE17-AX
BDI # 1173150
Features
Enclosure:
Open
Housing Width - Millimeter:
11.5
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Other Features:
Single Direction
Self Aligning:
Yes
Housing Outside Diameter - Millimeter:
47
Features
Enclosure:
Open
Housing Width - Millimeter:
11.2
Material - Ball:
Steel
Material - Liner:
Plastic | Teflon
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Other Features:
Single Direction | Self Lubricating | Maintenance Free
Self Aligning:
Yes
Housing Outside Diameter - Millimeter:
47
IRB10-SA
Description
IRB10-SA SPHERICAL PLAIN BEARING ; 0.625" BORE X 0.34" WID
Part # IRB10SA
BDI # 796872
Features
Material - Liner:
Not Applicable
Material - Outer Member:
Not Applicable
Component:
Inner Ring Only
Inch - Metric:
Inch
Other Features:
Angular Contact | Single Direction
Self Aligning:
Yes
Housing Outside Diameter - Millimeter:
22.835
Material - Ball:
Steel
Overall Width - Inch:
0.34
Rolling Element:
Not Applicable
Features
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Outer Ring Only
Inch - Metric:
Inch
Other Features:
Angular Contact | Single Direction | Lubrication Holes and Groove in Outer Ring
Self Aligning:
Yes
Housing Outside Diameter - Millimeter:
27
Housing Width - Millimeter:
6.35
Material - Ball:
Not Applicable
Rolling Element:
Not Applicable